Shop All Sieves
Advantech
Testing Sieve, Acrylic, 425 micron
Mfr # L3-S40
Zoro # G0690256
original price:
$149.99
4% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 0.625 in
- Standards ASTM E11
- Mesh Size #40
- Mesh Size Range Medium
- Wire Dia. 0.28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 0.625 in |
Mesh Size | #40 |
Mesh Size Range | Medium |
Wire Dia. | 0.28 mm |
Opening Size | 425 micron m |
Frame Inside Dia. | 3 in |
Outside Dia. | 3.5 in |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Acrylic |
Screen Material | Stainless Steel |
Type | Clear Acrylic Frame |
Description
Testing Sieve, Clear Acrylic Frame, Stainless Steel Screen Material, Acrylic Frame Material, Mesh Size #40, Mesh Size Range Medium, Wire Dia. 0.28 mm, Opening Size 425 micron m, Outside Dia. 3.5 in, Frame Inside Dia. 3 in, Overall Depth 0.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- Advantech Sieves