Shop All Sieves
Advantech
Testing Sieve, Acrylic, 3 micron
Mfr # L3-M3
Zoro # G1653316
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E161
- Frame Material Acrylic
- Mesh Size Range Fine
- Outside Dia. 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Fine |
Outside Dia. | 3.5 in |
Opening Size | 3 micron m |
Frame Inside Dia. | 3 in |
Details
Item | Testing Sieve |
Standards | ASTM E161 |
Frame Material | Acrylic |
Screen Material | Nickel |
Type | Clear Acrylic Frame |
Description
Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine, Opening Size 3 micron m, Outside Dia. 3.5 in, Frame Inside Dia. 3 in, Overall Depth 3.25 in, ASTM E161 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- Advantech Lab Filters & Sieves