Shop All Sieves
Advantech
Sieve Cover, SS, 12 In Dia, 0.375 In D
Mfr # CS12W/R
Zoro # G6954342
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Dia. 12 in
- Overall Depth 0.375 in
- Standards ASTM E11
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dia. | 12 in |
Overall Depth | 0.375 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Sieve Cover |
Material of Construction | stainless steel |
Standards | ASTM E11 |
Accessory Type | Sieve Cover |
Description
Sieve Cover, Material of Construction Stainless Steel, 12 in Dia., 0.375 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20W LED Fiber Optic O-Ring Light Microscope Illuminator (LED-20WR)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- Advantech Sieves