Shop All Sieves
Advantech
Sieve, #80, S/S, 8 In, Half Ht
Mfr # 80SS8H
Zoro # G6708825
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size #80
- Type Wire Cloth Test Sieve
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | #80 |
Mesh Size Range | Medium |
Outside Dia. | 8 in |
Opening Size | 180 micron m |
Frame Inside Dia. | 8 in |
Wire Dia. | 0.125 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #80, Mesh Size Range Medium, Wire Dia. 0.125 mm, Opening Size 180 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- ADVANTECH Sieve, 5/8", B/S, 8 In, Full Ht (5/8"BS8F)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- Advantech Sieves