Shop All Sieves
Advantech
Sieve, #8, S/S, 12 In, Half Ht
Mfr # 8SS12H
Zoro # G6297191
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Opening Size 2.36 mm
- Mesh Size Range Medium
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Opening Size | 2.36 mm |
Mesh Size Range | Medium |
Outside Dia. | 12 in |
Mesh Size | #8 |
Wire Dia. | 1 mm |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #8, Mesh Size Range Medium, Wire Dia. 1 mm, Opening Size 2.36 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht (200SS12F)
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht (100SS8H)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH Sieve, 5/8", B/S, 8 In, Full Ht (5/8"BS8F)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- Advantech Sieves