Shop All Sieves
Advantech
Sieve, #8, B/S, 12 In, Full Ht
Mfr # 8BS12F
Zoro # G4306382
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Mesh Size Range Medium
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Medium |
Mesh Size | 8 |
Opening Size | 2.36 mm |
Outside Dia. | 12 in |
Wire Dia. | 1 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 8, Mesh Size Range Medium, Wire Dia. 1 mm, Opening Size 2.36 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Sieve, #60, S/S, 12 In, Full Ht (60SS12F)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- Advantech Lab Filters & Sieves