Shop All Sieves
Advantech
Sieve, #70, S/S, 12 In, Full Ht
Mfr # 70SS12F
Zoro # G6298013
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Outside Dia. 12 in
- Mesh Size 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Mesh Size | 70 |
Wire Dia. | 0.14 mm |
Mesh Size Range | Medium |
Opening Size | 212 micron m |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 70, Mesh Size Range Medium, Wire Dia. 0.14 mm, Opening Size 212 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- LAB SAFETY SUPPLY Pipette, 3 mL, PK500 (21F249)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- Advantech Lab Filters & Sieves