Shop All Sieves
Advantech
Sieve, #7, B/S, 12 In, Half Ht
Mfr # 7BS12H
Zoro # G6296997
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Frame Material Brass
- Opening Size 2.8 mm
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Opening Size | 2.8 mm |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Mesh Size | #7 |
Wire Dia. | 1.12 mm |
Mesh Size Range | Medium |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #7, Mesh Size Range Medium, Wire Dia. 1.12 mm, Opening Size 2.8 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, SEPARATORY, 24/40, 2mm PTFE STOPCOCK, GLASS STOPPER, 125mL. (F454125A)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- BEL-ART LabMat Covering, 20"x50' rl (F24675)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- Advantech Sieves