Shop All Sieves
Advantech
Sieve, #635, B/S, 12 In, Half Ht
Mfr # 635BS12H
Zoro # G6637057
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Inside Dia. 12 in
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Frame Inside Dia. | 12 in |
Mesh Size | #635 |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Wire Dia. | 0.02 mm |
Opening Size | 20 micron m |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #635, Mesh Size Range Fine, Wire Dia. 0.02 mm, Opening Size 20 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0002)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 50mL, GLASS STOPCOCK. (F901450G)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht, Extended Rim (PB8HX)
- Advantech Lab Filters & Sieves