Shop All Sieves
Advantech
Sieve, #60, B/S, 12 In, Full Ht
Mfr # 60BS12F
Zoro # G4306355
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Mesh Size Range Medium
- Type Wire Cloth Test Sieve
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Medium |
Frame Inside Dia. | 12 in |
Mesh Size | 60 |
Outside Dia. | 12 in |
Opening Size | 250 micron m |
Wire Dia. | 0.16 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 60, Mesh Size Range Medium, Wire Dia. 0.16 mm, Opening Size 250 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE VIAL, CONICAL REACTION, HEAVY WALL, GRADUATED, 5mL, 14/10. (V131005)
- OAKTON PH Electrode Cable 2m (35660-56)
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- Advantech Sieves