Shop All Sieves
Advantech
Sieve, .530", S/S, 12 In, Half Ht
Mfr # .530"SS12H
Zoro # G6297225
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size Range Coarse
- Wire Dia. 2.8 mm
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size Range | Coarse |
Wire Dia. | 2.8 mm |
Frame Inside Dia. | 12 in |
Opening Size | 13.2 mm |
Outside Dia. | 12 in |
Mesh Size | 17/32 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 17/32 in, Mesh Size Range Coarse, Wire Dia. 2.8 mm, Opening Size 13.2 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Poxygrid Wire Rack for 250 mL centrifuge (F19856-0250)
- ILC Replacement for Thermo Scientific Genesys 20 replacement light bulb lamp (GENESYS 20)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- ADVANTECH Sieve, #50, B/S, 12 In, Full Ht (50BS12F)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 18 (HK-SF-1718)
- Advantech Sieves