Shop All Sieves
Advantech
Sieve, .530", B/S, 8 In, Half Ht
Mfr # .530"BS8H
Zoro # G6296351
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Outside Dia. 8 in
- Frame Inside Dia. 8 in
- Mesh Size 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Mesh Size | 17/32 in |
Mesh Size Range | Coarse |
Opening Size | 13.2 mm |
Wire Dia. | 2.8 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 17/32 in, Mesh Size Range Coarse, Wire Dia. 2.8 mm, Opening Size 13.2 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Standard, Plastic (30100444)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- ADVANTECH Sieve, #35, B/S, 12 In, Full Ht (35BS12F)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- Advantech Sieves