Shop All Sieves
Advantech
Sieve, .530", B/S, 12 In, Half Ht
Mfr # .530"BS12H
Zoro # G6296613
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Opening Size 13.2 mm
- Frame Inside Dia. 12 in
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Opening Size | 13.2 mm |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Mesh Size | 17/32 in |
Mesh Size Range | Coarse |
Wire Dia. | 2.8 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 17/32 in, Mesh Size Range Coarse, Wire Dia. 2.8 mm, Opening Size 13.2 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- Advantech Sieves