Shop All Sieves
Advantech
Sieve, #500, B/S, 8 In, Half Ht
Mfr # 500BS8H
Zoro # G7213936
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size #500
- Type Wire Cloth Test Sieve
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | #500 |
Outside Dia. | 8 in |
Wire Dia. | 0.025 mm |
Frame Inside Dia. | 8 in |
Opening Size | 25 micron m |
Mesh Size Range | Fine |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #500, Mesh Size Range Fine, Wire Dia. 0.025 mm, Opening Size 25 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht (200SS12F)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- Advantech Sieves