Shop All Sieves
Advantech
Sieve, #500, B/S, 12 In, Half Ht
Mfr # 500BS12H
Zoro # G6921774
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Outside Dia. 12 in
- Frame Material Brass
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Mesh Size | #500 |
Wire Dia. | 0.025 mm |
Opening Size | 25 micron m |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #500, Mesh Size Range Fine, Wire Dia. 0.025 mm, Opening Size 25 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- ADVANTECH Sieve, 3", S/S, 12 In, Full Ht (3"SS12F)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- Advantech Lab Filters & Sieves