Shop All Sieves
Advantech
Sieve, #5, S/S, 8 In, Full Ht
Mfr # 5SS8F
Zoro # G5012314
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Wire Dia. 1.4 mm
- Opening Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Wire Dia. | 1.4 mm |
Opening Size | 4 mm |
Outside Dia. | 8 in |
Mesh Size Range | Medium |
Frame Inside Dia. | 8 in |
Mesh Size | #5 |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #5, Mesh Size Range Medium, Wire Dia. 1.4 mm, Opening Size 4 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- DETECTAMET Metal Detectable Scraper, 2.95"L, Blue, PK5 (523-S104-T205-P01)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht (5/16"SS8F)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH Sieve Cover, Brass, 12 In Dia, 0.375 In D (CB12W/R)
- Advantech Sieves