Shop All Sieves
Advantech
Sieve, #450, B/S, 12 In, Half Ht
Mfr # 450BS12H
Zoro # G6637066
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size #450
- Screen Material Stainless Steel
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size | #450 |
Frame Inside Dia. | 12 in |
Mesh Size Range | Fine |
Wire Dia. | 0.028 mm |
Opening Size | 32 micron m |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #450, Mesh Size Range Fine, Wire Dia. 0.028 mm, Opening Size 32 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- UNITED SCIENTIFIC Stainless Steel Lab Scoop 5 oz (SCPSM05)
- ABANAKI pH Tester, 0-14 Range, For Use W/6KYV8 (PH-A)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht (#3.5BS8F)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- ADVANTECH MANUFACTURING Sieve, #10, B/S, 8 In, Full Ht (10BS8F)
- Advantech Sieves