Shop All Sieves
Advantech
Sieve, #400, B/S, 12 In, Full Ht
Mfr # 400BS12F
Zoro # G4314326
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Frame Material Brass
- Mesh Size Range Fine
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Fine |
Opening Size | 38 micron m |
Wire Dia. | 0.03 mm |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Mesh Size | #400 |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #400, Mesh Size Range Fine, Wire Dia. 0.03 mm, Opening Size 38 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- LAMOTTE Colorimeter Reagent, Tablet (R-3240)
- ADVANTECH Sieve, #14, B/S, 8 In, Half Ht (14BS8H)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht (100SS8H)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- Advantech Lab Filters & Sieves