Shop All Sieves
Advantech
Sieve, #40, B/S, 12 In, Half Ht
Mfr # 40BS12H
Zoro # G6296936
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Frame Material Brass
- Type Wire Cloth Test Sieve
- Wire Dia. 0.28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Wire Dia. | 0.28 mm |
Mesh Size | 40 |
Frame Inside Dia. | 12 in |
Mesh Size Range | Medium |
Outside Dia. | 12 in |
Opening Size | 425 micron m |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 40, Mesh Size Range Medium, Wire Dia. 0.28 mm, Opening Size 425 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- UNITED SCIENTIFIC Filtering Bottle, Borosilicate Glass, 20000ml (FFB5340-20000)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht (200SS12F)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- Advantech Lab Filters & Sieves