Shop All Sieves
Advantech
Sieve, 3/8", B/S, 12 In, Inter Ht
Mfr # 3/8"BS12I
Zoro # G4967191
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Brass
- Screen Material Stainless Steel
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 2 in |
Outside Dia. | 12 in |
Wire Dia. | 2.24 mm |
Opening Size | 9.5 mm |
Mesh Size | 3/8 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Coarse |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 3/8 in, Mesh Size Range Coarse, Wire Dia. 2.24 mm, Opening Size 9.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- ENDECOTTS Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz (003BAW4.75)
- Advantech Sieves