Shop All Sieves
Advantech
Sieve, 3/8", B/S, 12 In, Half Ht
Mfr # 3/8"BS12H
Zoro # G6296762
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Opening Size 9.5 mm
- Wire Dia. 2.24 mm
- Mesh Size Range Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Opening Size | 9.5 mm |
Wire Dia. | 2.24 mm |
Mesh Size Range | Coarse |
Mesh Size | 3/8 in |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 3/8 in, Mesh Size Range Coarse, Wire Dia. 2.24 mm, Opening Size 9.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Water, HPLC Grade, 4 L (248797)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- Advantech Lab Filters & Sieves