Shop All Sieves
Advantech
Sieve, 3/8", B/S, 12 In, Full Ht
Mfr # 3/8"BS12F
Zoro # G4306084
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Frame Material Brass
- Wire Dia. 2.24 mm
- Mesh Size Range Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Wire Dia. | 2.24 mm |
Mesh Size Range | Coarse |
Outside Dia. | 12 in |
Mesh Size | 3/8 in |
Opening Size | 9.5 mm |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 3/8 in, Mesh Size Range Coarse, Wire Dia. 2.24 mm, Opening Size 9.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- EXTECH Digital Hygrometer (445815-NIST)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- Advantech Lab Filters & Sieves