Shop All Sieves
Advantech
Sieve, #35, B/S, 8 In, Half Ht
Mfr # 35BS8H
Zoro # G7427987
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size Range Medium
- Frame Inside Dia. 8 in
- Opening Size 500 micron m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size Range | Medium |
Frame Inside Dia. | 8 in |
Opening Size | 500 micron m |
Outside Dia. | 8 in |
Mesh Size | 35 |
Wire Dia. | 0.315 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 35, Mesh Size Range Medium, Wire Dia. 0.315 mm, Opening Size 500 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, 4 -In-1 City Water Check (481113-6)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- Advantech Lab Filters & Sieves