Shop All Sieves
Advantech
Sieve, 3/4", B/S, 12 In, Half Ht
Mfr # 3/4"BS12H
Zoro # G6296753
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Wire Dia. 3.15 mm
- Mesh Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Frame Inside Dia. | 12 in |
Wire Dia. | 3.15 mm |
Mesh Size | 3/4 in |
Mesh Size Range | Coarse |
Opening Size | 19 mm |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 3/4 in, Mesh Size Range Coarse, Wire Dia. 3.15 mm, Opening Size 19 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- HONEYWELL NORTH North N75001L N Series Organic Vapor Cartridge, 2Pk (N75001L)
- SPX / APV Filter Cartridge (J236801)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- Advantech Sieves