Shop All Sieves
Advantech
Sieve, #325, B/S, 12 In, Full Ht
Mfr # 325BS12F
Zoro # G4306251
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Outside Dia. 12 in
- Mesh Size Range Fine
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Wire Dia. | 0.032 mm |
Frame Inside Dia. | 12 in |
Mesh Size | #325 |
Opening Size | 45 micron m |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #325, Mesh Size Range Fine, Wire Dia. 0.032 mm, Opening Size 45 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mini Pipette, 50 ul (PMP050)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht (1-1/2"BS12H)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- Advantech Sieves