Shop All Sieves
Advantech
Sieve, 3", S/S, 8 In, Half Ht
Mfr # 3"SS8H
Zoro # G6298162
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Wire Dia. 6.3 mm
- Frame Inside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Wire Dia. | 6.3 mm |
Frame Inside Dia. | 8 in |
Mesh Size Range | Coarse |
Outside Dia. | 8 in |
Opening Size | 75 mm |
Mesh Size | 3 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 3 in, Mesh Size Range Coarse, Wire Dia. 6.3 mm, Opening Size 75 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- BEING SCIENTIFIC Incubator (BIF-55)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- Advantech Sieves