Shop All Sieves
Advantech
Sieve, 3-1/2", S/S, 8 In, Full Ht
Mfr # 3-1/2"SS8F
Zoro # G6298415
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Stainless Steel
- Frame Inside Dia. 8 in
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Frame Inside Dia. | 8 in |
Outside Dia. | 8 in |
Opening Size | 90 mm |
Mesh Size | 3 1/2 in |
Wire Dia. | 6.3 mm |
Mesh Size Range | Coarse |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 3 1/2 in, Mesh Size Range Coarse, Wire Dia. 6.3 mm, Opening Size 90 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 14/20 (CS001420)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- ADVANTECH Sieve Cover, Brass, 12 In Dia, 0.375 In D (CB12W/R)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- Advantech Sieves