Shop All Sieves
Advantech
Sieve, 3-1/2", B/S, 12 In, Full Ht
Mfr # 3-1/2"BS12F
Zoro # G4306066
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Mesh Size 3 1/2 in
- Mesh Size Range Coarse
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size | 3 1/2 in |
Mesh Size Range | Coarse |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Wire Dia. | 6.3 mm |
Opening Size | 90 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 3 1/2 in, Mesh Size Range Coarse, Wire Dia. 6.3 mm, Opening Size 90 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986586)
- FLOMEC Watermeter (TM05SQ9GMA)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Sieve, #140, S/S, 12 In, Full Ht (140SS12F)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- Advantech Lab Filters & Sieves