Shop All Sieves
Advantech
Sieve, #25, S/S, 12 In, Half Ht
Mfr # 25SS12H
Zoro # G6297514
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size #25
- Wire Dia. 0.45 mm
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size | #25 |
Wire Dia. | 0.45 mm |
Mesh Size Range | Medium |
Opening Size | 710 micron m |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #25, Mesh Size Range Medium, Wire Dia. 0.45 mm, Opening Size 710 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- GATORADE Liquid Concentrate Pump (49044)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- Advantech Lab Filters & Sieves