Shop All Sieves
Advantech
Sieve, #25, B/S, 12 In, Half Ht
Mfr # 25BS12H
Zoro # G6296902
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Outside Dia. 12 in
- Screen Material Stainless Steel
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Outside Dia. | 12 in |
Mesh Size | #25 |
Wire Dia. | 0.45 mm |
Frame Inside Dia. | 12 in |
Opening Size | 710 micron m |
Mesh Size Range | Medium |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #25, Mesh Size Range Medium, Wire Dia. 0.45 mm, Opening Size 710 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- CAFRAMO Shaft (A723)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht (#3.5BS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- Advantech Sieves