Shop All Sieves
Advantech
Sieve, #230, S/S, 12 In, Full Ht
Mfr # 230SS12F
Zoro # G6747352
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Wire Dia. 0.045 mm
- Type Wire Cloth Test Sieve
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Wire Dia. | 0.045 mm |
Mesh Size Range | Fine |
Opening Size | 63 micron m |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Mesh Size | #230 |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #230, Mesh Size Range Fine, Wire Dia. 0.045 mm, Opening Size 63 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- ORBI-SHAKER CO2-MP Orbital Shaker, 25 lb, 600 W, 1 RPM (BT4500)
- Advantech Sieves