Shop All Sieves
Advantech
Sieve, #230, B/S, 12 In, Inter Ht
Mfr # 230BS12I
Zoro # G6406251
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Outside Dia. 12 in
- Screen Material Stainless Steel
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Opening Size | 63 micron m |
Mesh Size | #230 |
Frame Inside Dia. | 12 in |
Wire Dia. | 0.045 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #230, Mesh Size Range Fine, Wire Dia. 0.045 mm, Opening Size 63 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht (100SS8H)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- Advantech Lab Filters & Sieves