Shop All Sieves
Advantech
Sieve, #200, S/S, 12 In, Full Ht
Mfr # 200SS12F
Zoro # G7208363
original price:
$197.99
5% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Inside Dia. 12 in
- Opening Size 75 micron m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Frame Inside Dia. | 12 in |
Opening Size | 75 micron m |
Outside Dia. | 12 in |
Mesh Size Range | Fine |
Wire Dia. | 0.05 mm |
Mesh Size | #200 |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Opening Size 75 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- ILC Replacement for Thermo Scientific Spectronic 200 replacement light bulb lamp (SPECTRONIC 200)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Sieve, #60, S/S, 12 In, Full Ht (60SS12F)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- Advantech Lab Filters & Sieves