Shop All Sieves
Advantech
Sieve, #200, B/S, 8 In, Wash 4" Deep
Mfr # 2024
Zoro # G6740501
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 in
- Standards ASTM E11
- Frame Inside Dia. 8 in
- Opening Size 75 micron m
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 4 in |
Frame Inside Dia. | 8 in |
Opening Size | 75 micron m |
Mesh Size Range | Fine |
Outside Dia. | 8 in |
Mesh Size | #200 |
Wire Dia. | 0.05 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Opening Size 75 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 4 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- ADVANTECH Sieve, #140, S/S, 12 In, Full Ht (140SS12F)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht (60BS12F)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- Advantech Sieves