Shop All Sieves
Advantech
Sieve, #200, B/S, 12 In, Full Ht
Mfr # 200BS12F
Zoro # G4306215
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Material Brass
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Fine |
Outside Dia. | 12 in |
Mesh Size | #200 |
Frame Inside Dia. | 12 in |
Wire Dia. | 0.05 mm |
Opening Size | 75 micron m |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Opening Size 75 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- CAMCO LEVELING BLOCK CAPS, PK 4 (44500)
- TRINE TRINE: 5205 Plug In Type/Tri Volt Transformer (AC) (TRN-5205-PIT)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH Sieve Cover, Brass, 12 In Dia, 0.375 In D (CB12W/R)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- Advantech Sieves