Shop All Sieves
Advantech
Sieve, 2", B/S, 12 In, Inter Ht
Mfr # 2"BS12I
Zoro # G4967146
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Inside Dia. 12 in
- Mesh Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Frame Inside Dia. | 12 in |
Mesh Size | 2 in |
Wire Dia. | 5 mm |
Opening Size | 50 mm |
Outside Dia. | 12 in |
Mesh Size Range | Coarse |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 2 in, Mesh Size Range Coarse, Wire Dia. 5 mm, Opening Size 50 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J899)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht (1/4"BS12I)
- ADVANTECH Sieve, #25, S/S, 8 In, Full Ht (25SS8F)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- Advantech Sieves