Shop All Sieves
Advantech
Sieve, #18, S/S, 8 In, Half Ht
Mfr # 18SS8H
Zoro # G6298293
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Frame Material Stainless Steel
- Outside Dia. 8 in
- Frame Inside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Mesh Size | #18 |
Wire Dia. | 0.56 mm |
Opening Size | 1 mm |
Mesh Size Range | Medium |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #18, Mesh Size Range Medium, Wire Dia. 0.56 mm, Opening Size 1 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Round Toilet Bolt Caps (13350)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK86)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, 1.00", S/S, 8 In, Full Ht (1.00"SS8F)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH Sieve, #140, S/S, 12 In, Full Ht (140SS12F)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- Advantech Sieves