Shop All Sieves
Advantech
Sieve, #18, B/S, 8 In, Half Ht
Mfr # 18BS8H
Zoro # G6296577
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Outside Dia. 8 in
- Opening Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Opening Size | 1 mm |
Wire Dia. | 0.56 mm |
Mesh Size | 18 |
Mesh Size Range | Medium |
Frame Inside Dia. | 8 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 18, Mesh Size Range Medium, Wire Dia. 0.56 mm, Opening Size 1 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- VEE GEE Analog Refractometer, Urea (URX-60)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- ADVANTECH Sieve Cover, Brass, 12 In Dia, 0.375 In D (CB12W/R)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- ADVANTECH MANUFACTURING Sieve, #20, B/S, 8 In, Full Ht (20BS8F)
- Advantech Lab Filters & Sieves