Shop All Sieves
Advantech
Sieve, #18, B/S, 12 In, Full Ht
Mfr # 18BS12F
Zoro # G4306197
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Frame Material Brass
- Screen Material Stainless Steel
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Outside Dia. | 12 in |
Mesh Size | 18 |
Wire Dia. | 0.56 mm |
Frame Inside Dia. | 12 in |
Opening Size | 1 mm |
Mesh Size Range | Medium |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 18, Mesh Size Range Medium, Wire Dia. 0.56 mm, Opening Size 1 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht (3/8"SS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht (1/4"BS12I)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- Advantech Lab Filters & Sieves