Shop All Sieves
Advantech
Sieve, 1/8", B/S, 12 In, Full Ht
Mfr # 1/8"BS12F
Zoro # G4306023
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Mesh Size 1/8 in
- Wire Dia. 1.04 mm
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size | 1/8 in |
Wire Dia. | 1.04 mm |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Mesh Size Range | Coarse |
Opening Size | 3.175 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1/8 in, Mesh Size Range Coarse, Wire Dia. 1.04 mm, Opening Size 3.175 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- REED INSTRUMENTS Digital Refractometer, Hand Held, 5.5" H (R9510)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- ADVANTECH Sieve, #140, S/S, 12 In, Full Ht (140SS12F)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- Advantech Lab Filters & Sieves