Shop All Sieves
Advantech
Sieve, #170, B/S, 8 In, Half Ht
Mfr # 170BS8H
Zoro # G6956056
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Screen Material Stainless Steel
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size Range | Fine |
Opening Size | 90 micron m |
Mesh Size | #170 |
Frame Inside Dia. | 8 in |
Wire Dia. | 0.063 mm |
Outside Dia. | 8 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #170, Mesh Size Range Fine, Wire Dia. 0.063 mm, Opening Size 90 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- Advantech Lab Filters & Sieves