Shop All Sieves
Advantech
Sieve, #170, B/S, 12 In, Full Ht
Mfr # 170BS12F
Zoro # G4306181
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Mesh Size Range Fine
- Frame Inside Dia. 12 in
- Mesh Size #170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Fine |
Frame Inside Dia. | 12 in |
Mesh Size | #170 |
Outside Dia. | 12 in |
Opening Size | 90 micron m |
Wire Dia. | 0.063 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #170, Mesh Size Range Fine, Wire Dia. 0.063 mm, Opening Size 90 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Aluminum No. 1 Tablets (515460BT)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- LAMOTTE Multitest Colorimeter (1910)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- Advantech Sieves