Shop All Sieves
Advantech
Sieve, #16, B/S, 12 In, Half Ht
Mfr # 16BS12H
Zoro # G6296875
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Frame Material Brass
- Type Wire Cloth Test Sieve
- Mesh Size Range Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size Range | Medium |
Mesh Size | 16 |
Wire Dia. | 0.63 mm |
Opening Size | 1.18 mm |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 16, Mesh Size Range Medium, Wire Dia. 0.63 mm, Opening Size 1.18 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- ADVANTECH Sieve, 3", S/S, 12 In, Full Ht (3"SS12F)
- SP SCIENCEWARE Mini-Sieve Micro Set (F37845-1000)
- Advantech Lab Filters & Sieves