Shop All Sieves
Advantech
Sieve, #140, S/S, 12 In, Half Ht
Mfr # 140SS12H
Zoro # G6637635
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size Range Fine
- Outside Dia. 12 in
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size Range | Fine |
Outside Dia. | 12 in |
Mesh Size | #140 |
Wire Dia. | 0.071 mm |
Opening Size | 106 micron m |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #140, Mesh Size Range Fine, Wire Dia. 0.071 mm, Opening Size 106 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Liquid Concentrate Pump (49044)
- JAMESON Soil Probe, 48 Inches (SP-48)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- YSI Nitrate Sensor (605106)
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- ADVANTECH MANUFACTURING Sieve, #30, S/S, 8 In, Full Ht (30SS8F)
- Advantech Sieves