Shop All Sieves
Advantech
Sieve, 1/4", S/S, 8 In, Half Ht
Mfr # 1/4"SS8H
Zoro # G6298101
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Outside Dia. 8 in
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Mesh Size Range | Coarse |
Wire Dia. | 1.8 mm |
Mesh Size | 1/4 in |
Frame Inside Dia. | 8 in |
Opening Size | 6.3 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 1/4 in, Mesh Size Range Coarse, Wire Dia. 1.8 mm, Opening Size 6.3 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, Steel Door (10-180E)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- ADVANTECH Sieve, #35, B/S, 12 In, Full Ht (35BS12F)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH Sieve, #80, S/S, 8 In, Half Ht (80SS8H)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- Advantech Sieves