Shop All Sieves
Advantech
Sieve, 1/4", B/S, 12 In, Inter Ht
Mfr # 1/4"BS12I
Zoro # G4967121
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size 1/4 in
- Mesh Size Range Coarse
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Mesh Size | 1/4 in |
Mesh Size Range | Coarse |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Wire Dia. | 1.8 mm |
Opening Size | 6.3 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1/4 in, Mesh Size Range Coarse, Wire Dia. 1.8 mm, Opening Size 6.3 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Stainless Steel Type-K Probe (4014)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- Advantech Lab Filters & Sieves