Shop All Sieves
Advantech
Sieve, 1/4", B/S, 12 In, Half Ht
Mfr # 1/4"BS12H
Zoro # G6296683
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Screen Material Stainless Steel
- Mesh Size Range Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Coarse |
Mesh Size | 1/4 in |
Outside Dia. | 12 in |
Opening Size | 6.3 mm |
Wire Dia. | 1.8 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1/4 in, Mesh Size Range Coarse, Wire Dia. 1.8 mm, Opening Size 6.3 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH MANUFACTURING Sieve, #50, B/B, 8 In, Full Ht (50BB8F)
- Advantech Lab Filters & Sieves