Shop All Sieves
Advantech
Sieve, #14, B/S, 12 In, Full Ht
Mfr # 14BS12F
Zoro # G4306172
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Opening Size 1.4 mm
- Outside Dia. 12 in
- Mesh Size 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Opening Size | 1.4 mm |
Outside Dia. | 12 in |
Mesh Size | 14 |
Mesh Size Range | Medium |
Wire Dia. | 0.71 mm |
Frame Inside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 14, Mesh Size Range Medium, Wire Dia. 0.71 mm, Opening Size 1.4 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, 5/16", B/S, 8 In, Full Ht (5/16"BS8F)
- ADVANTECH Sieve, #35, B/S, 12 In, Full Ht (35BS12F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep (5JCK6)
- Advantech Lab Filters & Sieves