Shop All Sieves
Advantech
Sieve, 1/2", B/S, 8 In, Half Ht
Mfr # 1/2"BS8H
Zoro # G6296412
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Outside Dia. 8 in
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Mesh Size | 1/2 in |
Mesh Size Range | Coarse |
Wire Dia. | 2.5 mm |
Opening Size | 12.5 mm |
Frame Inside Dia. | 8 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1/2 in, Mesh Size Range Coarse, Wire Dia. 2.5 mm, Opening Size 12.5 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ADVANTECH Sieve, #50, B/S, 12 In, Full Ht (50BS12F)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- Advantech Sieves