Shop All Sieves
Advantech
Sieve, 1.00", S/S, 12 In, Half Ht
Mfr # 1.00"SS12H
Zoro # G6297261
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size 1 in
- Frame Inside Dia. 12 in
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size | 1 in |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Wire Dia. | 3.55 mm |
Opening Size | 25 mm |
Mesh Size Range | Coarse |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 1 in, Mesh Size Range Coarse, Wire Dia. 3.55 mm, Opening Size 25 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- SYNTHWARE MANIFOLD, HIGH VACUUM SOLID GLASS STOPCOCKS, 5 PORT, 450mm. (M280005)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht (100SS8H)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- ADVANTECH MANUFACTURING Sieve, #140, B/B, 8 In, Full Ht (140BB8F)
- Advantech Sieves